Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 451W94

  • Mfr # 451W94

  • Zoro # G5853570


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Legend
High Level Radio Frequency Energy Area Authorized Personnel Only
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451W94
Zoro #
G5853570
UPC #
00194484153915
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
High Level Radio Frequency Energy Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black, Yellow
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Background Color
White
Symbol
Radio Frequency Hazard
Legend Color
Black, Yellow
Language
English
Sign Legend Text Color
Black, Yellow
Number of Printed Sides
1
State Specific Sign
No
Graffiti Resistant
No
Corrosion Resistant
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Write on Surface
No
Sign Header
No Header
Sign Legend
Caution High Level Radio Frequency Energy Area Authorized Personnel Only
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution High Level Radio Frequency Energy Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products