Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 451X75

  • Zoro # G5821230


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Notice
Legend
Radio Frequency Fields No Trespassing
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X75
Zoro #
G5821230
UPC #
00194484154370
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Radio Frequency Fields No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Header Background Color
Blue
Subject Matter
Radio Frequency Hazard
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black
Material
Vinyl
ANSI Compliant
Yes
Language
English
Sign Legend Color
Black
Double-Sided
No
Symbol
Radio Frequency
Sign Legend Text Color
Black
Sign Legend
Radio Frequency Fields No Trespassing
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header Background Color
Blue
Corrosion Resistant
No
Chemical Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Metal Detectable
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Includes Mounting Hardware
No
Mirror Print
No
Adhesive Type
Acrylic
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radio Frequency Fields No Trespassing, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.