Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 451X87

  • Mfr # 451X87

  • Zoro # G5851093


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Notice
Legend
Microwave Hazard In This Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X87
Zoro #
G5851093
UPC #
00194484154455
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Microwave Hazard In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Material
Vinyl
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Background Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Subject Matter
Microwave Hazard
Header Legend Color
White
Header Background Color
Blue
Language
English
Legend Color
Black, Yellow
ANSI Compliant
Yes
Symbol
General Warning Hazard
Sign Legend Text Color
Black, Yellow
Corrosion Resistant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Chemical Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Header Style
Text
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Microwave Hazard In This Area.
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header
Notice
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Includes Mounting Hardware
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Hazard In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.