Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 451Y25

  • Mfr # 451Y25

  • Zoro # G5295101


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
No Header
Legend
Radioactive Material
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y25
Zoro #
G5295101
UPC #
00194484002046
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
No Header
Legend
Radioactive Material
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
English
Double-Sided
No
Sign Legend Color
Black, Pink
Material
Vinyl
Standards
OSHA 29 CFR 1910.1096
ANSI Compliant
No
Legend Color
Black, Pink
Subject Matter
Radiation Hazard
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Black, Pink
Protective Coating
No Protective Coating
Chemical Resistant
No
Metal Detectable
No
Sign Format
Other Format
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Header
No Header
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend
Radioactive Material
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Radioactive Material, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.