Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 451Y97

  • Mfr # 451Y97

  • Zoro # G5854657


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Legend
Radiation Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y97
Zoro #
G5854657
UPC #
00194484155148
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White, Yellow
Material
Vinyl
Language
English
Header Background Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Pink
Legend Color
Black, Pink
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Subject Matter
Radiation Hazard
Legend Style
Symbol and Text
Symbol
Radioactive Material Hazard, General Warning Hazard
Sign Legend Text Color
Black, Pink
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Metal Detectable
No
Sign Header Background Color
Yellow
Mirror Print
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Legend
Radiation Area.
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Sign Header Text Color
Black
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Radiation Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.