Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 464Y08

  • Mfr # 464Y08

  • Zoro # G5871901


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464Y08
Zoro #
G5871901
UPC #
00194484196868
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
State Specific Sign
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Write on Surface
No
Sign Legend Style
Text
Sign Legend Background Color
White
Number of Printed Sides
1
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Header
Danger
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing Are Required In This Area
Includes Mounting Hardware
No
Chemical Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing Are Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.