Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465K59

  • Mfr # 465K59

  • Zoro # G5130312


product price:  $4.89
/ea

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only Prepare For Entry Test Atmosphere Prepare Personal Protection Devices Attendant And Rescue Equipment In Place Review Communication Procedures Obtain Authorized Permit
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465K59
Zoro #
G5130312
UPC #
00194484006426
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Enter By Permit Only Prepare For Entry Test Atmosphere Prepare Personal Protection Devices Attendant And Rescue Equipment In Place Review Communication Procedures Obtain Authorized Permit
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend
Confined Space Enter By Permit Only Prepare For Entry Test Atmosphere Prepare Personal Protection Devices Attendant And Rescue Equipment In Place Review Communication Procedures Obtain Authorized Permit
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header Text Color
White
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header
Danger
Chemical Resistant
No
Corrosion Resistant
No
Number of Printed Sides
1
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
ANSI 969 Compliant
No
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Metal Detectable
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only Prepare For Entry Test Atmosphere Prepare Personal Protection Devices Attendant And Rescue Equipment In Place Review Communication Procedures Obtain Authorized Permit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.