Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465L39

  • Mfr # 465L39

  • Zoro # G5903340


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Danger
Legend
Confined Space Hazardous Atmosphere Entry By Permit Only
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465L39
Zoro #
G5903340
UPC #
00194484265366
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Hazardous Atmosphere Entry By Permit Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Material Properties
Flexible
Chemical Resistant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Average Outdoor Durability
2 yr
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend
Confined Space Hazardous Atmosphere Entry By Permit Only
Sign Header
Danger
Metal Detectable
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Anti-Slip Surface
No
Sign Header Style
Text
Mirror Print
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Hazardous Atmosphere Entry By Permit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.