Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 465R50

  • Zoro # G5078232


product price: $4.89
/ea

Key Features

Sign Material
Vinyl
Legend
Emergency Shelter For Hazardous Weather Conditions
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465R50
Zoro #
G5078232
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
Emergency Shelter For Hazardous Weather Conditions
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Legend Color
Black, White
Sign Legend Text Color
Black, White
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Chemical Resistant
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Glow In The Dark
No
Legend Pictogram ID
PPIC-198
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Red
Anti-Slip Surface
No
Sign Legend
Emergency Shelter For Hazardous Weather Conditions
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
Material Properties
Flexible
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header
No Header
Legend Pictogram Description
Tornado
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shelter For Hazardous Weather Conditions, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.