Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 465R73

  • Zoro # G5555492


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Sign Material
Vinyl
Legend
In Case Of Emergency Report To Evacuation Area
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465R73
Zoro #
G5555492
UPC #
00194484055714
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
In Case Of Emergency Report To Evacuation Area
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Mirror Print
No
Corrosion Resistant
No
Sign Header
No Header
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.38 (c)(4)
Sign Legend Background Color
White
Chemical Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Sign Legend
In Case Of Emergency Report To Evacuation Area
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Material Properties
Flexible
Glow In The Dark
No
State Specific Sign
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Emergency Report To Evacuation Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products