Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465W37

  • Mfr # 465W37

  • Zoro # G5602709


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Danger
Legend
Safety Shoes Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465W37
Zoro #
G5602709
UPC #
00194484058678
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Shoes Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend
Safety Shoes Required.
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Mirror Print
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Glow In The Dark
No
Metal Detectable
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Header
Danger
Write on Surface
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Header Text Color
White
Sign Header Background Color
Red
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Legend Background Color
White
Graffiti Resistant
No
Chemical Resistant
No
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.