Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465X48

  • Mfr # 465X48

  • Zoro # G5593128


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
No Header
Legend
Ear Protection Required
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465X48
Zoro #
G5593128
UPC #
00194484059439
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Ear Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Mirror Print
No
Glow In The Dark
No
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
No Header
Adhesive Style
Permanent
Sign Legend
Ear Protection Required
Chemical Resistant
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Ear Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.