Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Z53

  • Mfr # 465Z53

  • Zoro # G5546270


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465Z53
Zoro #
G5546270
UPC #
00194484060152
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Yellow
Header Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Metal Detectable
No
Sign Header
Caution
Anti-Slip Surface
No
Header Pictogram ID
PPIC-55
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Yellow
Sign Legend
Hearing Protection Required In This Area.
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Legend Background Color
White
ANSI 969 Compliant
No
Chemical Resistant
No
Number of Printed Sides
1
Graffiti Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Legend Pictogram ID
PPEQ-907
Sign Header Text Color
Black
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Ear Protection
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Mirror Print
No
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.