Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466A17

  • Mfr # 466A17

  • Zoro # G5899122


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Legend
High Noise Area Hearing Protection May Be Required
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466A17
Zoro #
G5899122
UPC #
00194484201302
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
High Noise Area Hearing Protection May Be Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Text
Header Background Color
Black
Sign Legend Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Style
Permanent
Mirror Print
No
Chemical Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Glow In The Dark
No
Write on Surface
No
Sign Legend Style
Text
Sign Header Style
Text
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
Sign Legend
High Noise Area Hearing Protection May Be Required
Anti-Slip Surface
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header Text Color
Yellow
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Area Hearing Protection May Be Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.