Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466L51

  • Mfr # 466L51

  • Zoro # G5845450


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Caution
Legend
Hard Hats Required
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466L51
Zoro #
G5845450
UPC #
00194484204020
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hard Hats Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Yellow
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Header Text Color
Black
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
Sign Legend
Hard Hats Required.
Sign Mounting Location
Wall
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Yellow
Adhesive Type
Acrylic
Mirror Print
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.