Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466T27

  • Mfr # 466T27

  • Zoro # G5636878


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Warning
Legend
Wear Personal Protective Clothing
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466T27
Zoro #
G5636878
UPC #
00194484148195
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Wear Personal Protective Clothing
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Orange
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Sign Header
Warning
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Chemical Resistant
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Sign Header Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Sign Legend
Wear Personal Protective Clothing.
Adhesive Style
Permanent
Sign Header Background Color
Orange
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Personal Protective Clothing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.