Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466T74

  • Mfr # 466T74

  • Zoro # G5625991


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
Protect Your Eyes Wear Safety Glasses
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466T74
Zoro #
G5625991
UPC #
00194484148560
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Protect Your Eyes Wear Safety Glasses
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
Sign Format
Other Format
ANSI 969 Compliant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header
No Header
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Sign Legend
Protect Your Eyes Wear Safety Glasses
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
State Specific Sign
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Protect Your Eyes Wear Safety Glasses, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.