Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466V23

  • Mfr # 466V23

  • Zoro # G5649633


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
466V23
Zoro #
G5649633
UPC #
00194484149802
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Yellow
Header Legend Color
Black
Sign Legend Color
Black, White
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Background Color
Black, White
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PPEQ-103
Header Pictogram ID
PPIC-55
Write on Surface
No
Number of Printed Sides
1
Sign Header Text Color
Black
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Mirror Print
No
Sign Header Background Color
Yellow
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Sign Legend
Wear Safety Glasses When Using Equipment.
Adhesive Style
Permanent
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Legend Pictogram Description
Eye Protection
Sign Header
Caution
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Safety Glasses When Using Equipment., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products