Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467X38

  • Mfr # 467X38

  • Zoro # G5631363


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
Wear Mask
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467X38
Zoro #
G5631363
UPC #
00194484065218
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Mask
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Sign Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Blue, White
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Header
No Header
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Wear Mask
Sign Legend Background Color
Blue, White
Metal Detectable
No
Chemical Resistant
No
Sign Format
Other Format
Protective Coating
No Protective Coating
Corrosion Resistant
No
State Specific Sign
No
Mirror Print
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wear Mask, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.