Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 468A61

  • Mfr # 468A61

  • Zoro # G5546480


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Warning
Legend
Wear Respirator In This Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468A61
Zoro #
G5546480
UPC #
00194484068189
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Wear Respirator In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Header Background Color
Black, Orange
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Mirror Print
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
ANSI Standards
ANSI Z535
Metal Detectable
No
ANSI 969 Compliant
No
Write on Surface
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Glow In The Dark
No
Sign Legend
Wear Respirator In This Area.
Sign Header Background Color
Orange
Corrosion Resistant
No
Anti-Slip Surface
No
Chemical Resistant
No
Sign Header
Warning
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Respirator In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products