Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469K52

  • Mfr # 469K52

  • Zoro # G5842370


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
No Header
Legend
? Did You Remember To Remove Your Locks And Tags
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469K52
Zoro #
G5842370
UPC #
00194484161477
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
? Did You Remember To Remove Your Locks And Tags
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Number of Printed Sides
1
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Chemical Resistant
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Header
No Header
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
State Specific Sign
No
Graffiti Resistant
No
Write on Surface
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend
? Did You Remember To Remove Your Locks And Tags
Material Properties
Flexible
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend ? Did You Remember To Remove Your Locks And Tags, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.