Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469P21

  • Mfr # 469P21

  • Zoro # G5238480


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Legend
Slippery Floor
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469P21
Zoro #
G5238480
UPC #
00194484043230
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Slippery Floor
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Header Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Legend Pictogram ID
PSTF-29
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Legend Pictogram Description
Fall Hazard
Adhesive Type
Acrylic
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Background Color
Yellow
Adhesive Style
Permanent
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Header Pictogram ID
PPIC-55
Protective Coating
No Protective Coating
Sign Header
Caution
Sign Legend
Slippery Floor.
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Mirror Print
No
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slippery Floor., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.