Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469R87

  • Mfr # 469R87

  • Zoro # G5795093


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Notice
Legend
Use Handrails
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469R87
Zoro #
G5795093
UPC #
00194484161729
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Use Handrails
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.28(b)(11)(ii)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Blue
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Header Text Color
White
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Header
Notice
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Handrail
Corrosion Resistant
No
Sign Legend
Use Handrails.
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.28(b)(11)(ii)
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Write on Surface
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PADM-144
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Handrails., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products