Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472Y15

  • Mfr # 472Y15

  • Zoro # G5247562


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Private Property
Legend
Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Y15
Zoro #
G5247562
UPC #
00194484025144
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Private Property
Legend
Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Sign Legend Color
Red
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Red, White
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Sign Legend Background Color
Red, White
Adhesive Type
Acrylic
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend
Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Sign Header
Private Property
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Write on Surface
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Metal Detectable
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Format
Other Format
Adhesive Style
Permanent
Graffiti Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Unauthorized Persons Prohibited Unauthorized Vehicles Removed, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.