Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472Y47

  • Mfr # 472Y47

  • Zoro # G5788157


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Warning
Legend
Authorized Personnel Only.
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472Y47
Zoro #
G5788157
UPC #
00194484170868
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Authorized Personnel Only.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Header Background Color
Black, Orange
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Authorized Personnel Only.
Sign Header
Warning
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
Metal Detectable
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Adhesive Style
Permanent
Write on Surface
No
Sign Header Text Color
Black
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Orange
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.