Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473V84

  • Mfr # 473V84

  • Zoro # G5569160


product price: $4.89
/ea

Key Features

Header
No Header
Legend
Arc Flash PPE Category Protective Clothing & Equipment Fr = Flame Resistant M in Arc Rating (cal/sq cm) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V84
Zoro #
G5569160
UPC #
00194484125950
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Arc Flash PPE Category Protective Clothing & Equipment Fr = Flame Resistant M in Arc Rating (cal/sq cm) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Blue
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, NEC, NFPA 70E, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.269 App. E, OSHA 29 CFR 1910.335
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
NEC Standard
NEC
Sign Legend Style
Text
Write on Surface
No
Sign Legend
Arc Flash Protection Arc Flash Ppe Category Protective Clothing & Equipment Fr = Flame Resistant Min. Arc Rating (Cal/Cm2) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance.
Protective Coating
No Protective Coating
Metal Detectable
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
No
NFPA Standard
NFPA 70E
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.335, OSHA 29 CFR 1910.269 App. E
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Format
Other Format
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Glow In The Dark
No
Chemical Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Arc Flash Protection Arc Flash Ppe Category Protective Clothing & Equipment Fr = Flame Resistant Min. Arc Rating (Cal/Cm2) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.