Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473W91

  • Mfr # 473W91

  • Zoro # G5207093


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Danger
Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473W91
Zoro #
G5207093
UPC #
00194484025922
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
OSHA Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Header Style
Text
Number of Printed Sides
1
Corrosion Resistant
No
State Specific Sign
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Header
Danger
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Text
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Watch Arc Welder At Work The Light May Blind You, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.