Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473X32

  • Mfr # 473X32

  • Zoro # G5885061


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473X32
Zoro #
G5885061
UPC #
00194484171292
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black, Blue
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Red
Sign Legend Text Color
Black, Blue, White
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Welding Arc. Wear Proper Eye Protection.
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Header Background Color
Red
Includes Mounting Hardware
No
Sign Header
Danger
Maximum Service Temperature
176 Degrees F
Legend Pictogram ID
PPIC-191
Graffiti Resistant
No
Legend Pictogram Description
Welding
Adhesive Style
Permanent
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Mirror Print
No
Number of Printed Sides
1
State Specific Sign
No
Metal Detectable
No
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend Background Color
Black, White
Write on Surface
No
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Header Pictogram ID
PPIC-61
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Welding Arc. Wear Proper Eye Protection., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.