Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473X68

  • Mfr # 473X68

  • Zoro # G5589007


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473X68
Zoro #
G5589007
UPC #
00194484126667
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Sign Legend Color
Black, Blue
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Orange
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Average Outdoor Durability
2 yr
Legend Pictogram Description
Welding Arc Protection
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-55
Minimum Service Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Number of Printed Sides
1
Legend Pictogram ID
PPEQ-808
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Symbol and Text
Sign Header Background Color
Orange
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header
Warning
Protective Coating
No Protective Coating
Sign Legend
Welding Arc. Wear Proper Eye Protection.
ANSI 969 Compliant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Mirror Print
No
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header Text Color
Black
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Chemical Resistant
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Welding Arc. Wear Proper Eye Protection., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products