Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 474Y34

  • Mfr # 474Y34

  • Zoro # G5623112


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Legend
Hot Surface. Do Not Touch.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474Y34
Zoro #
G5623112
UPC #
00194484134426
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface. Do Not Touch.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red, White
Adhesive Style
Permanent
Glow In The Dark
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Background Color
Yellow
Corrosion Resistant
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Header
Caution
Sign Header Style
Symbol and Text
Chemical Resistant
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Sign Legend
Hot Surface. Do Not Touch.
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Black, White
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products