Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475D32

  • Mfr # 475D32

  • Zoro # G5809367


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Danger
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475D32
Zoro #
G5809367
UPC #
00194484175948
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Pinch Points. Watch Your Hands.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Adhesive Style
Permanent
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Chemical Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Metal Detectable
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Symbol and Text
Sign Legend
Pinch Points. Watch Your Hands.
Sign Header Text Color
White
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points. Watch Your Hands., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.