Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476G37

  • Mfr # 476G37

  • Zoro # G5876147


product price:  $3.49
/ea

Key Features

Header
No Header
Legend
Hazardous Material Identification Guide
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476G37
Zoro #
G5876147
UPC #
00194484187941
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Label
Header
No Header
Legend
Hazardous Material Identification Guide
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, Red, White, Yellow
ADA Compliant
No
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, NFPA 704, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
ANSI Compliant
Yes
Sign Legend Color
Black, Blue, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Background Color
Blue, Red, White, Yellow
Language
English
Material
Vinyl
Sign Legend Text Color
Black, Blue, White
Glow In The Dark
No
Sign Legend
Hazardous Material Identification Guide
Sign Header
No Header
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
ANSI 969 Compliant
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
NFPA Standard
NFPA 704
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Legend Background Color
Blue, Red, White, Yellow
Graffiti Resistant
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Legend Pictogram ID
PPEQ-975, PPEQ-976, PPEQ-977, PPEQ-978, PPEQ-979, PPEQ-780, PPEQ-781, PPEQ-782, PPEQ-783, PPEQ-784, PPEQ-785
Legend Pictogram Description
PPE
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Product Type
NFPA Label
Adhesive Properties
Permanent Adhesive
Hazard Communication Standard
ANSI/ NFPA
Adhesive Material
Acrylic
Lamination Type
Not Laminated
Shape
Rectangle
Adhesive
Non-Adhesive
Number of Labels
1
Preprinted Text
Hazardous Material Identification Guide
Package Type
Each
Preprinted Images
HMCIS Chart

Description

NFPA Label, Adhesive Non-Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue/Red/White/Yellow, Hazard Communication Standard ANSI/ NFPA, Height 14 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Flexible, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Package Type Each, Preprinted Images HMCIS Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.