Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476N30

  • Mfr # 476N30

  • Zoro # G5835772


product price:  $4.79
/ea

Key Features

Header
No Header
Legend
NO FORKLIFTS ALLOWED IN THIS AREA
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476N30
Zoro #
G5835772
UPC #
00194484191931
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
NO FORKLIFTS ALLOWED IN THIS AREA
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Protective Coating
No Protective Coating
Legend Pictogram Description
No Forklifts
Write on Surface
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Average Outdoor Durability
2 yr
Sign Legend
No Forklifts Allowed In This Area
Includes Mounting Hardware
No
Anti-Slip Surface
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Corrosion Resistant
No
Legend Pictogram ID
PPIC-255
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Forklifts Allowed In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.