Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476N87

  • Mfr # 476N87

  • Zoro # G5819830


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Caution
Legend
FORKLIFT TRAFFIC. KEEP CLEAR.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476N87
Zoro #
G5819830
UPC #
00194484192341
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
FORKLIFT TRAFFIC. KEEP CLEAR.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Material Properties
Flexible
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Glow In The Dark
No
Write on Surface
No
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z535
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Forklift Traffic. Keep Clear.
Sign Format
ANSI/OSHA Format
Metal Detectable
No
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Style
Permanent
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Header
Caution
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Forklift Traffic. Keep Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.