Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476R71

  • Mfr # 476R71

  • Zoro # G5842547


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Notice
Legend
NO LIFT TRUCKS BEYOND THIS POINT.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476R71
Zoro #
G5842547
UPC #
00194484193997
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
NO LIFT TRUCKS BEYOND THIS POINT.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Mounting Location
Wall
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Legend
No Lift Trucks Beyond This Point.
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Mirror Print
No
Chemical Resistant
No
Write on Surface
No
Graffiti Resistant
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Header
Notice
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Lift Trucks Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.