Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478D68

  • Mfr # 478D68

  • Zoro # G5817843


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Caution
Legend
PARKING LOT MAY BE SLIPPERY WHEN ICY OR WET CONDITIONS EXIST
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478D68
Zoro #
G5817843
UPC #
00194484211264
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
PARKING LOT MAY BE SLIPPERY WHEN ICY OR WET CONDITIONS EXIST
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
Caution
Corrosion Resistant
No
Material Properties
Flexible
Includes Mounting Hardware
No
Mirror Print
No
Anti-Slip Surface
No
Sign Legend
Parking Lot May Be Slippery When Icy Or Wet Conditions Exist
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
Yellow
Glow In The Dark
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Parking Lot May Be Slippery When Icy Or Wet Conditions Exist, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.