Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478H84

  • Mfr # 478H84

  • Zoro # G5845399


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Danger
Legend
Flammable Materials
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H84
Zoro #
G5845399
UPC #
00194484214135
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Flammable Materials
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Header Background Color
Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Legend
Flammable Materials.
Write on Surface
No
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Header Text Color
White
Mirror Print
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
ANSI 969 Compliant
No
Sign Header Background Color
Red
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Materials., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.