Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478L39

  • Mfr # 478L39

  • Zoro # G5870921


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478L39
Zoro #
G5870921
UPC #
00194484216245
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Chemical Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Background Color
Black
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Legend
This Machine Must Be Locked Out Prior To Servicing
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header
Caution
Adhesive Type
Acrylic
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Must Be Locked Out Prior To Servicing, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.