Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478T89

  • Mfr # 478T89

  • Zoro # G5890768


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Danger
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478T89
Zoro #
G5890768
UPC #
00194484221225
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
THIS EQUIPMENT STARTS AUTOMATICALLY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Text Color
Black, Red
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header Background Color
Red
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Mounting Location
Wall
Includes Mounting Hardware
No
State Specific Sign
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
This Equipment Starts Automatically.
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Chemical Resistant
No
Average Outdoor Durability
2 yr
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Glow In The Dark
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Equipment Starts Automatically., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products