Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479D19

  • Mfr # 479D19

  • Zoro # G5812663


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Danger
Legend
Do Not Climb Over This Enclosure Contains High Voltage Electrical Wire
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479D19
Zoro #
G5812663
UPC #
00194484228316
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Climb Over This Enclosure Contains High Voltage Electrical Wire
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Background Color
Black, Red, White
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend
Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires
Includes Mounting Hardware
No
Sign Header Text Color
White
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Metal Detectable
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Write on Surface
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.