Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479V77

  • Mfr # 479V77

  • Zoro # G5794868


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479V77
Zoro #
G5794868
UPC #
00194484239718
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Red
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Legend Pictogram Description
Electrocution Hazard
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Header Style
Symbol and Text
Sign Legend
High Voltage. Turn Power Off Before Servicing.
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Adhesive Type
Acrylic
Metal Detectable
No
Sign Header Background Color
Red
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Write on Surface
No
Graffiti Resistant
No
Sign Header Text Color
White
State Specific Sign
No
Legend Pictogram ID
PELC-05
Adhesive Style
Permanent
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Header Pictogram ID
PPIC-61
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Turn Power Off Before Servicing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.