Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 485F60

  • Zoro # G6275217


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Sign Material
Vinyl
Legend
EVACUATION ASSEMBLY AREA NO.
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F60
Zoro #
G6275217
UPC #
00194484272326
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
EVACUATION ASSEMBLY AREA NO.
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Adhesive Type
Acrylic
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Mirror Print
No
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend
Evacuation Assembly Area No.
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
State Specific Sign
No
Protective Coating
No Protective Coating
Write on Surface
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Application
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Evacuation Assembly Area No., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.