Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 485M44

  • Zoro # G6316261


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
No Header
Legend
No Dogs Allowed
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M44
Zoro #
G6316261
UPC #
00194484277925
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Dogs Allowed
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Local and State "Leash" Law
OSHA Compliant
No
Sign Legend Color
Green
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
No
Double-Sided
No
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Corrosion Resistant
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Material Properties
Flexible
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Mirror Print
No
State Specific Sign
No
Sign Legend
No Dogs Allowed
Adhesive Type
Acrylic
Glow In The Dark
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Dogs Allowed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.