Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 485Y96

  • Mfr # 485Y96

  • Zoro # G6280887


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Legend
WHEN THROWING SWITCH USE LEFT HAND AND TURN FACE AWAY
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485Y96
Zoro #
G6280887
UPC #
00194484283063
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
WHEN THROWING SWITCH USE LEFT HAND AND TURN FACE AWAY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Legend Style
Text
Header Background Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Adhesive Type
Acrylic
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Corrosion Resistant
No
Material Properties
Flexible
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Metal Detectable
No
State Specific Sign
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Mirror Print
No
Sign Legend Style
Text
Sign Legend
When Throwing Switch Use Left Hand And Turn Face Away
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Throwing Switch Use Left Hand And Turn Face Away, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.