Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, French

  • Mfr # 470L02

  • Zoro # G5632398


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Danger
Legend
Flammable/Inflammable
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470L02
Zoro #
G5632398
UPC #
00194484094904
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Flammable/Inflammable
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, French
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Header Legend Color
White
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Background Color
Black; Red; White
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Style
Text
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Header
Danger
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Legend
Flammable/Inflammable
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, French, Sign Format Traditional OSHA, Sign Legend Flammable/Inflammable, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.