Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 447W95

  • Mfr # 447W95

  • Zoro # G5258491


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
Biohazard/Peligro Biologico
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447W95
Zoro #
G5258491
UPC #
00194484000387
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Biohazard/Peligro Biologico
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Material
Vinyl
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Header
No Header
Mirror Print
No
State Specific Sign
No
Write on Surface
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Format
Other Format
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend
Biohazard/Peligro Biologico
ANSI Standards
ANSI Z535
Sign Legend Background Color
Orange
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Biohazard/Peligro Biologico, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.