Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 449L90

  • Mfr # 449L90

  • Zoro # G5177809


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
No Header
Legend
No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
449L90
Zoro #
G5177809
UPC #
00194484000806
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
OSHA Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Black, Red
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
White
ANSI 969 Compliant
No
Corrosion Resistant
No
Write on Surface
No
Mirror Print
No
Sign Format
Other Format
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Header
No Header
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend
No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad
State Specific Sign
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.