Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465K77

  • Mfr # 465K77

  • Zoro # G5789940


product price: $4.89
/ea

Key Features

Header
Danger/Peligro
Legend
Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465K77
Zoro #
G5789940
UPC #
00194484200114
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Average Outdoor Durability
2 yr
Sign Legend
Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header
Danger/Peligro
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Chemical Resistant
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Write on Surface
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Format
Traditional OSHA
Mirror Print
No
Graffiti Resistant
No
Sign Header Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products