Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465M72

  • Mfr # 465M72

  • Zoro # G5101621


product price:  $4.69
/ea

Key Features

Header
Danger/Peligro
Legend
Non-Permit Confined Space Authorized Personnel Only/Espacio Confinado No Se Requiere Permiso Solo Personal Autorizado
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465M72
Zoro #
G5101621
UPC #
00194484006983
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Non-Permit Confined Space Authorized Personnel Only/Espacio Confinado No Se Requiere Permiso Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Corrosion Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Legend
Non-Permit Confined Space Authorized Personnel Only/Espacio Confinado No Se Requiere Permiso Solo Personal Autorizado
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Write on Surface
No
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Header Style
Text
Sign Header Text Color
White
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Header
Danger/Peligro
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Material Properties
Flexible
Metal Detectable
No
Number of Printed Sides
1
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Non-Permit Confined Space Authorized Personnel Only/Espacio Confinado No Se Requiere Permiso Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products