Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465Y09

  • Mfr # 465Y09

  • Zoro # G5827853


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Caution/Precaucion
Legend
Ear Protection Required In This Area/Cuidado En Esta Area Es Obligatorio El Uso De Proteccion Para Los Oidos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465Y09
Zoro #
G5827853
UPC #
00194484200725
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Ear Protection Required In This Area/Cuidado En Esta Area Es Obligatorio El Uso De Proteccion Para Los Oidos
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Ear Protection Required In This Area/En Esta Area Es Obligatorio El Uso De Proteccion Para Los Oidos
Average Outdoor Durability
2 yr
Sign Header Background Color
Black
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Header Style
Text
Mirror Print
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Format
Traditional OSHA
Chemical Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
State Specific Sign
No
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Header
Caution/Precaucion
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area/En Esta Area Es Obligatorio El Uso De Proteccion Para Los Oidos, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.